Beli tempat payung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Arcadia Tempat PayungDeskripsi:- Ember dengan bahan zincalume bluescope- Hard to corrosionatribut:
- Material: Stainless Steel 430
- Thickness (mm): 0.4
- Teramoto Umbrella StandDeskripsi:-Folding type umbrella stand that can be used in various situations.
- TRUSCO Aluminum Umbrella StandDeskripsi:-Since it is aluminum extrusion material, it is rust resistant and lightweight so it is easy to move.atribut:
- Water Saucer, Partition Materials: ABS Resin
- BOLDe Ubrello Payung InverterDeskripsi:- Payung Inverter dibuka terbalik- Dilengkapi dus packaging yang aman- Kualitas Premium- Dilengkapi tombol untuk membuka dan menutupatribut:
- Diameter (cm): 97
- Shinpo Tempat Payung YUBIDeskripsi:Designed for simplicity and made from high quality materials. Its sleek geometry and material combinations creates a modern personalized look.atribut:
- Package (mm): 730x485x420
- Size (mm): Ø232×785
- Volume (m³): 0.15
- CONDOR Umbrella StandDeskripsi:-Umbrella stand optimum for offices and tenants.
- IRIS OHYAMA Umbrella StandDeskripsi:-Good to put in any place. Stackable as many as you need.-3-piece set with 1 lid.-Fitted with casters for easy moving.-Finished Goodsatribut:
- W x D x H: 972x376x540 (mm)
- Number of Umbrellas: 48piece
- Color: Pink
- Main Body Materials: Steel with Melamine Baked Coating
- Top Board Materials: Polypropylene (PP)
- Water Saucer Materials: 100% recycled polypropylene
- Accessories: Hexagonal Wrench
- Koeki Umbrella Standatribut:
- Water receiving part: Width 220 x depth 290 (mm)
- Storage number: Normal 18 umbrellas
- Color: (Frame) Brown, (Tray) Black
- Type: Folding
- SAPPORO Ersnas Tempat Penyimpanan Payungatribut:
- Material: Polyethylene
- TRUSCO Aluminum Umbrella Standsatribut:
- Material: Frame:Aluminium extruded material, Water receptacle:ABS resin, Partition:ABS resin
- Depth (mm): 300
- Height (mm): 500
- Nakabayashi Umbrella Standatribut:
- Depth (mm): 325
- Height (mm): 512
- Material: Frame = steel, water tray = nylon
- Teramoto Folding Umbrella Stand Aatribut:
- Material: Frame:Steel, Partition/water receptacle:Recycled polypropylene (PP)
- Width (mm): 391
- Depth (mm): 266
- Height (mm): 500
- Number of Umbrellas(unit): 12
- C-Mart Two-Way Rake/hoeDeskripsi:-Carbon steel heated treated-Hard wood handle-It is suitable for gardening, agronomy and household soil finishing work in small areas.atribut:
- Size (mm): 370
- Hoe Size (cm): 9x6.5
- Rake Size (cm): 7.5x11.5
- Teramoto Foling Umbrella Bag Standatribut:
- Collection Bag (l): approx. W240 x D290 x H670
- Material: Body = Chrome plated steel pipe; Collection bag = PET (PVC coated); Polypropylene
- When Folded (mm): approx. W312 x D70 x H1030
- When Used (mm): approx. W312 x D490 x H1020
- Teramoto Mini Umbrella Standatribut:
- Depth (mm): 250
- Height (mm): 505
- Material: Body = Chrome plated steel; Saucer = Polypropylene (recycled resin)
- Number of Umbrellas: 10
- Size D (mm): Approx. 250
- Size H (mm): Approx. 505
- Size W (mm): Approx. 250
- Width (mm): 250
- GOSAVE Samudra 2S Rainsuitatribut:
- Color: Yellow
- Material: 90% PVC + 10% Polyester Cotton Mesh
- Scotlight Size (cm): 2.5
- Thickness (mm): 1
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
Daftar Harga tempat payung Terbaru March 2026
| Arcadia Tempat Payung | Rp169.900 |
| Teramoto Umbrella Stand | Rp2.199.900 |
| TRUSCO Aluminum Umbrella Stand | Rp3.899.900 |
| BOLDe Ubrello Payung Inverter | Rp139.900 |
| Shinpo Tempat Payung YUBI | Rp679.900 |
| CONDOR Umbrella Stand | Rp3.199.900 |
| IRIS OHYAMA Umbrella Stand | Rp8.699.900 |
| Koeki Umbrella Stand | Rp919.900 |
| SAPPORO Ersnas Tempat Penyimpanan Payung | Rp23.900 |
| TRUSCO Aluminum Umbrella Stands | Rp3.199.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)


































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Visibilitas%20Tinggi/GOSAVE%20Samudra%202S%20Rainsuit/p9P106836909-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)